Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1.5 HP
Mfr # 2567-V108
Zoro # G3188613
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage Motorless
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Free Air CFM @ 0 PSI 21.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2567-V108
- Zoro # G3188613
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Width | 18 in |
Overall Length | 11.48 in |
Overall Height | 13.23 in |
Description
Separate Drive Vacuum Pump, Output Power 1.5 hp, Voltage Motorless, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 3/4 in, Outlet Type NPT, Free Air Flow Rate 21 cfm, Maximum Vacuum 26.5 in Hg, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST Pump, Vacuum, 1 HP (7Z778)
- Gast Rotary Vane Compressors & Vacuum Pumps