Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 HP
Mfr # 7Z779
Zoro # G1022314
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Voltage 115/230V AC
- Full Load Amps 10.0/5.0
- Inlet Size 3/4 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 7Z779
- Zoro # G1022314
- Country of Origin Multiple
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Width | 7.63 in |
Overall Length | 11.19 in |
Overall Height | 11.31 in |
Description
Compressor/Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Inlet Size 3/4 in, Outlet Size 3/4 in, Free Air Flow Rate 17 cfm, Maximum Vacuum 27 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter (235)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- FESTO Push-In L-Fitting NPQH-L-G14-Q6-P10 (NPQH-L-G14-Q6-P10)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- Gast Vacuum Pumps & Blowers