Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 HP
Mfr # 7Z778
Zoro # G3095041
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Voltage 115/230V AC
- Full Load Amps 8.4/4.6-4.2
- Inlet Size 3/4 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 7Z778
- Zoro # G3095041
- Country of Origin Multiple
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Length | 11.19 in |
Overall Height | 11.31 in |
Overall Width | 7.63 in |
Description
Compressor/Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Inlet Size 3/4 in, Outlet Size 3/4 in, Free Air Flow Rate 17 cfm, Maximum Vacuum 27 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- GAST Pump, Vacuum, 3/4 HP (0823-V131Q-G608NEX)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- Gast Vacuum Pumps & Blowers