Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 HP
Mfr # 2067-V103
Zoro # G2122461
original price:
$1,405.99
14% off
new price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage Motorless
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Free Air CFM @ 0 PSI 17.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2067-V103
- Zoro # G2122461
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 13.12 in |
Overall Width | 17.69 in |
Overall Length | 11.48 in |
Description
Separate Drive Vacuum Pump, Output Power 1 hp, Voltage Motorless, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 3/4 in, Outlet Type NPT, Free Air Flow Rate 17 cfm, Maximum Vacuum 26.5 in Hg, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Yamaha, Tohatsu Washer Spacer-Y, D/D-2/E-Series (8105134)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- PROCON Brass Pump, Series 4, 5/8" Port, 250 psi (104E240F11BC)
- Gast Vacuum Pumps & Blowers