Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 HP
Mfr # 1423-103Q-G626X
Zoro # G0764251
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Full Load Amps 13.0/6.5
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1423-103Q-G626X
- Zoro # G0764251
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 8.8 in |
Overall Length | 16.95 in |
Overall Width | 6.5 in |
Description
Compressor/Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT, Free Air Flow Rate 13.2 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPMM-321 TiN-55 Coated Carbide Insert (6026-2321)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- GAST Pump, Vacuum, 3/4 HP (0823-V131Q-G608NEX)
- GAST Pump, Vacuum, 1 HP (7Z778)
- PROCON Brass Pump, Series 4, 5/8" Port, 250 psi (104E240F11BC)
- Gast Rotary Vane Compressors & Vacuum Pumps