Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 HP
Mfr # 1423-103Q-G625
Zoro # G0348887
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 230/460V AC
- Full Load Amps 3.0/1.5
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1423-103Q-G625
- Zoro # G0348887
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Width | 6.5 in |
Overall Height | 8.8 in |
Overall Length | 16.95 in |
Description
Compressor/Vacuum Pump, Output Power 1 hp, Phase Three, Voltage 230/460V AC, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT, Free Air Flow Rate 13.2 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5KH42JN0328S)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038-050SS)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- ROCKER SCIENTIFIC CO LTD Rocker 300C, PTFE Coated Chemical Resistant Vacuum Pump, AC110V/60Hz (189300-11)
- Gast Rotary Vane Compressors & Vacuum Pumps