Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Pump, Vacuum, 1 1/2 HP
Mfr # 7Z782
Zoro # G1364203
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1-1/2
- Voltage 115/230V AC
- Full Load Amps 15.2/8.2-7.6
- Inlet Size 3/4 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 7Z782
- Zoro # G1364203
- Country of Origin Multiple
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Width | 5.68 in |
Overall Length | 12.65 in |
Overall Height | 11.59 in |
Description
Compressor/Vacuum Pump, Output Power 1.5 hp, Phase Single, Voltage 115/230V AC, Inlet Size 3/4 in, Outlet Size 3/4 in, Free Air Flow Rate 21 cfm, Maximum Vacuum 27 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- DODGE 11114 Standard Flexible Tire Coupling Element, PX140 Coupling, 14-1/8 in OD, 1840 rpm Max (011114)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- Gast Vacuum Pumps & Blowers