Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Pump, Diaphragm Compressor, 1/16 HP, 24VDC
Mfr # MOA-P126-JK
Zoro # G7826205
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/16 hp
- Voltage 24V DC
- Full Load Amps 3.2
- Max. Vacuum 24.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # MOA-P126-JK
- Zoro # G7826205
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 4.78 in |
Overall Width | 4.28 in |
Overall Length | 8.76 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 1/16 hp, Voltage 24V DC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Flow Rate 0.3 cfm @ 30 psi, 0.8 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 3.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-68 Tacky Fluid For Way And Bearing Applications (L0242-035)
- NATIONAL Small Bore Inch Seal, 340853 (340853)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings, (98138049)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L (22D1180-202-1005)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- Gast Vacuum Pumps & Blowers