Shop All Piston Air Compressors & Vacuum Pumps
Gast
Pressure Pump, 15 7/8 in Inlet, Black
Mfr # 87R647-PS101-N470X
Zoro # G907352421
original price:
$981.13
5% off
new price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115-120V AC
- Maximum Operating Temperature 104 Degrees F
- Maximum Speed 1,725 RPM
- Output Power 0.5 hp
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 87R647-PS101-N470X
- Zoro # G907352421
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Inlet Size | 15 7/8 in |
Overall Width | 5.07 in |
Overall Height | 7.88 in |
Stroke Length | 7/16 in |
Description
Pressure Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115-120V AC, Maximum Continuous Pressure 30 psi, Maximum Intermittent Pressure 30 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 4.8 cfm, Maximum Speed 1,725 RPM, Inlet Size 15 7/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ERASER WHL w/HUB ASSY - PART (DB92257)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- NORDYNE 621919 208-230 1/10 Hp 1100 Rpm (621919)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- Gast Vacuum Pumps & Blowers