Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor/Vacuum Pump, 3/4HP
Mfr # 5LCA-251-M550NGX
Zoro # G0923307
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230V AC
- Full Load Amps 16/8
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5LCA-251-M550NGX
- Zoro # G0923307
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 8.875 in |
Overall Length | 14.5 in |
Overall Width | 12.25 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum 27.5 in Hg, Free Air Flow Rate 5.85 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 600 Miniature Series Ball Brg (608)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- Gast Vacuum Pumps & Blowers