Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor/Vacuum Pump, 1/6HP
Mfr # 1LAA-251-M100X
Zoro # G2126171
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6 hp
- Voltage 115V AC
- Full Load Amps 4.3
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1LAA-251-M100X
- Zoro # G2126171
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 11.625 in |
Overall Height | 8.5 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 5.625 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum 26 in Hg, Free Air Flow Rate 1.51 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hose Clamp Assortment With Display Case, 100-Piece, Worm Gear, 301 Stainless Steel (8701)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK26 (60SK26)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- Gast Vacuum Pumps & Blowers