Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, single, NPT
Mfr # 1HAB-10-M100X
Zoro # G404417425
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Valve Material Stainless Steel
- Phase Single
- Flow Rate @ 40 psi @ 50 Hz 0.75 cfm
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1HAB-10-M100X
- Zoro # G404417425
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.625 in |
Overall Height | 18 in |
Overall Length | 11.625 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor, Number of Cylinders Not Applicable, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.31 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303 2NSE9)
- INGERSOLL-RAND Pressure Switch (46818555)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- Gast Piston Air Compressors & Vacuum Pumps