Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Rocking, 0.5 hp
Mfr # 87R647-PS101-N470X�
Zoro # G611934937
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/120V AC, 230/240V AC
- Pump Type Rocking Piston
- Mounting Hole Diameter 1/4 in
- Flow Rate @ 50 psi @ 50 Hz 0 cfm
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 87R647-PS101-N470X�
- Zoro # G611934937
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Mounting Hole Diameter | 1/4 in |
Overall Height | 7.88 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 9.53 in |
Overall Width | 5.07 in |
Description
Piston Air Compressor, Lubrication Type No Lubrication, Number of Cylinders Not Applicable, Output Power 0.5 hp, Phase Single, Voltage 115/120V AC, 230/240V AC, Maximum Continuous Pressure 30 psi, Maximum Intermittent Pressure Not Applicable, Maximum Vacuum 24.8 in Hg, Free Air Flow Rate 4.8 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 61 CARBON STEEL FLANGE PLUG (32FOP)
- SKF SKF-6308 C3, Single Row Ball Brgs, 6308 C3 (6308 C3)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- SPEEDAIRE Alighment Shim (TTR4420428G)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- Gast Vacuum Pumps & Blowers