Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Rocking, 0.5 hp
Mfr # 87R642-PS103R-N470X�
Zoro # G911899080
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/120V AC, 230/240V AC
- Standards CE, UL Listed
- Life Expectancy 16,000 hr
- Includes Sound Shield Sound Shield Included
- Output Power 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 87R642-PS103R-N470X�
- Zoro # G911899080
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 7.88 in |
Outlet Size | 1/4 in |
Overall Width | 5 in |
Mounting Hole Diameter | 1/4 in |
Inlet Size | 1/4 in |
Overall Length | 9.54 in |
Description
Piston Air Compressor, Lubrication Type No Lubrication, Number of Cylinders Not Applicable, Output Power 0.5 hp, Phase Single, Voltage 115/120V AC, 230/240V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure Not Applicable, Maximum Vacuum 24.75 in Hg, Free Air Flow Rate 3.6 cfm, 4.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 (HC-Q-PA66-N)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. H, 460V (RCP-583H4)
- Gast Piston Air Compressors & Vacuum Pumps