Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Rocking, 0.25 hp
Mfr # 86R130-PS101-N270X�
Zoro # G611899052
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100/120V AC, 200/240V AC
- Overall Width 5.08 in
- Overall Length 7.71 in
- Flow Rate @ 0 psi @ 50 Hz 1.2 cfm
- Valve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 86R130-PS101-N270X�
- Zoro # G611899052
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.08 in |
Overall Length | 7.71 in |
Outlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 7.88 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor, Lubrication Type No Lubrication, Number of Cylinders Not Applicable, Output Power 0.25 hp, Phase Single, Voltage 100/120V AC, 200/240V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure Not Applicable, Maximum Vacuum 26.2 in Hg, Free Air Flow Rate 1.17 cfm, 1.44 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06FORB-08MP Straight, 2PK (6404-06-08)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- Gast Piston Air Compressors & Vacuum Pumps