Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Piston Pump
Mfr # 8LDF-46S-M850X
Zoro # G511677651
product price: $7,047.99
/ea
Free Shipping & Returns
$7,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220V AC, 115/230V AC
- Overall Height 9.8 in
- Thermal Protection Yes
- Overall Width 12.6 in
- Overall Length 25.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8LDF-46S-M850X
- Zoro # G511677651
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 9.8 in |
Overall Width | 12.6 in |
Overall Length | 25.9 in |
Outlet Size | 3/8 in |
Inlet Size | 1/2 in |
Description
Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 2 hp, Phase Single, Voltage 110/220V AC, 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 10.5 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- CHICAGO PNEUMATIC Air Die Grinder, Standard Duty (CP872)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4HCC-40-M450X)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- Gast Piston Air Compressors & Vacuum Pumps