Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Piston Pump
Mfr # 4LCB-55S-M450GX
Zoro # G411677669
product price: $4,359.99
/ea
Free Shipping & Returns
$4,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Overall Width 13.14 in
- Thermal Protection Yes
- Finish Anodized
- Number of Cylinders 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4LCB-55S-M450GX
- Zoro # G411677669
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 13.14 in |
Outlet Size | 1/4 in |
Overall Height | 8.62 in |
Inlet Size | 1/4 in |
Overall Length | 16.02 in |
Description
Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 3.8 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- NANO SEPURA Oil Water Separator, 60 SCFM Max (SEP60ST)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- Gast Piston Air Compressors & Vacuum Pumps