Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Piston Pump
Mfr # 3LBA-55S-M300AX
Zoro # G611677698
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Finish Anodized
- Overall Length 15.55 in
- Phase Single
- Standards UL 1450 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 3LBA-55S-M300AX
- Zoro # G611677698
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 15.55 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 8.11 in |
Overall Width | 12.35 in |
Description
Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Plastic (MSP-20-P)
- SKF SKF 6003Z, Single Row Ball Bearings (6003Z)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- Gast Piston Air Compressors & Vacuum Pumps