Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, Piston Pump
Mfr # 2LAF-46S-M200EX
Zoro # G811677665
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Outlet Size 1/4 in
- Inlet Size 1/4 in
- Overall Width 8.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2LAF-46S-M200EX
- Zoro # G811677665
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Width | 8.72 in |
Overall Length | 15.95 in |
Overall Height | 8.11 in |
Description
Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 0.25 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.6 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 50mmStroke (CXSM15-50)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AL, Pressure Line, 3 micron (ZX-536FB3AL)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Pca-10A Piston Pump Sep Drive (PCA-10A)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- Gast Piston Air Compressors & Vacuum Pumps