Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 3/4HP, 115/230V, 1Ph
Mfr # 5LCA-246S-M550GX
Zoro # G2796866
original price:
$1,812.80
10% off
new price: $1,617.99
/ea
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230V AC
- Full Load Amps 16/8
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5LCA-246S-M550GX
- Zoro # G2796866
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12.25 in |
Overall Height | 8.333 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 17.187 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 5.85 cfm, Maximum Speed 1,750 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- LUBRIPLATE No. 930-Aa, 36 1.75 Oz Tubes, Nlgi No. 2 Non Melt General Purpose Grease (L0096-086)
- SKF SKF 6206 RS1/C3, Single Row Ball Bearings (6206 RS1/C3)
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- Gast Vacuum Pumps & Blowers