Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 2HP, 115/230V, 1Ph
Mfr # 8HDM-19-M850X
Zoro # G0484802
product price: $2,723.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,723.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 115/230V AC
- Full Load Amps 24/12
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 11.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8HDM-19-M850X
- Zoro # G0484802
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 21.5 in |
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Overall Width | 12.25 in |
Overall Height | 8.5 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 2 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 11 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S71-16P)
- WESTWARD Gear Oil Pump, Hand Op, 5 Gal, Out Size 3/8 (5TCU8)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- Gast Piston Air Compressors & Vacuum Pumps