Shop All Pump Parts
Gast
Piston Air Compressor, 2 HP, 110/220V
Mfr # 8LDF-46T-M850X
Zoro # G6079911
product price: $5,392.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,392.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 110/220V AC, 115/230V AC
- Full Load Amps 24/12
- Max. PSI Cont./Int. 50
- Free Air CFM @ 0 PSI 12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8LDF-46T-M850X
- Zoro # G6079911
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 38 in |
Inlet Size | 1/4 in |
Overall Width | 17 in |
Outlet Size | 3/4 in |
Overall Height | 28.625 in |
Air Tank Size | 30 gal |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 2 hp, Phase Single, Voltage 110/220V AC, 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 12.04 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 3/4 in, Outlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Rp Assy Waterseal Carbon Ceramic Ept (1600-868CRP)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-04)
- MOVINCOOL Condensate Pump Kit (484789-0250)
- DAYTON Cartridge, Filter (4RK78)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- GAST Cartridge Sep Dr Fil/Muff Sp Ac393 (AC393)
- GAST Capacitor Clamps and Cover (K1029)
- DICOR CORP DICOR CORP 533RM12 12 In. X 25 Ft. Epdm Rubber Roof Repair Membrane (D6J-533RM12)
- ARO Silencer (350-568)
- DAYTON Pump Strainer, Thermoplastic, 3 In. (5PXF6)
- ZEELINE Double Diaphragm Pump Drum Adapter (98)
- Gast Pump Parts