Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1HP, 115/230V, 1Ph
Mfr # 6HCA-12-M616NEX
Zoro # G1153844
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Full Load Amps 14.8/7.4
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 6HCA-12-M616NEX
- Zoro # G1153844
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 17.625 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 8.937 in |
Overall Width | 12.25 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 5.35 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- NSK NSK 6202V C3, 6200 Series Single Row Deep Groove Ball Bearing (6202V C3)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- Gast Piston Air Compressors & Vacuum Pumps