Shop All Piston Air Compressors & Vacuum Pumps
This Product is Discontinued
Gast
Piston Air Compressor, 1/6HP, 115V, 1Ph (Discontinued)
Mfr # 1HAB-44-M100X
Zoro # G1222715
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/6 hp
- Voltage 115V AC
- Full Load Amps 4.3
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 1.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1HAB-44-M100X
- Zoro # G1222715
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 11.625 in |
Overall Height | 8.5 in |
Outlet Size | 1/4 in |
Overall Width | 5.625 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 1.31 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.