Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1/3HP, 12VDCV
Mfr # 2HAH-251-M322A
Zoro # G0948771
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 12V DC
- Full Load Amps 46
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2HAH-251-M322A
- Zoro # G0948771
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 8.625 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Length | 14 in |
Overall Width | 5.625 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.333 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 2.1 cfm, Maximum Speed 1,800 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (PREMIUM SPL 1550/SPL70) LUBE FOR LIFE (SPL70X)
- BREEZE Hose Clamp, HD, SAE 60,305SS, PK10 (300 60 H)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- Gast Vacuum Pumps & Blowers