Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Compressor, 1/3HP, 115V, 1Ph
Mfr # 3LBA-10-M300AX
Zoro # G3744772
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 6.6
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 3LBA-10-M300AX
- Zoro # G3744772
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 14.25 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 17.25 in |
Overall Height | 11.25 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- Gast Piston Air Compressors & Vacuum Pumps