Shop All Piston Air Compressors & Vacuum Pumps
Gast
Piston Air Comp., 3/4HP, 115/208-230V, 1Ph
Mfr # 5HCD-43-M550NGX
Zoro # G0397083
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/208-230V AC
- Full Load Amps 14/7
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5HCD-43-M550NGX
- Zoro # G0397083
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Length | 14.5 in |
Overall Height | 8.875 in |
Inlet Size | 1/4 in |
Overall Width | 12.062 in |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/208-230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 4.7 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1 1/4 NPT LH (527-000-002)
- GLOBAL G2SCC-075-062 Two-Piece Industry Standard Clamping Coupling (G2SCC-075-062)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119347-00)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- Gast Piston Air Compressors & Vacuum Pumps