Shop All Piston Air Compressors & Vacuum Pumps
Gast
Pca-10 Piston Pump Sep Drive
Mfr # PCA-10
Zoro # G1176001
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Inlet Size 1/4 in
- Overall Length 9.881 in
- Outlet Size 1/4 in
- Overall Width 6.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # PCA-10
- Zoro # G1176001
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Length | 9.881 in |
Outlet Size | 1/4 in |
Overall Width | 6.102 in |
Overall Height | 6.889 in |
Mounting Hole Diameter | 27/100 in |
Stroke Length | 3/4 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 1.7 hp, Phase Not Applicable, Voltage 115V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 125 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 6.1 cfm, Maximum Speed 2,000 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold, Control, 1/2 (32098)
- GLOBAL GSC-106-DT Set Screw Collar (GSC-106-DT)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP)
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Pca-10A Piston Pump Sep Drive (PCA-10A)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- Gast Vacuum Pumps & Blowers