Shop All Piston Air Compressors & Vacuum Pumps
Gast
Model 5Hcd-10-M551X Piston Pump
Mfr # 5HCD-10-M550NGX
Zoro # G0664870
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230V AC
- Cylinder Material Aluminum
- Standards NFPA 13
- Overall Height 210 in
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5HCD-10-M550NGX
- Zoro # G0664870
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 210 in |
Inlet Size | 1/4 in |
Overall Length | 14.645 in |
Overall Width | 12.126 in |
Outlet Size | 1/4 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 4.7 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TDEX 43 TiN Coated C-5 Carbide Insert (6062-0430)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- ALL TOOL DEPOT 3/8" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM863N)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- Gast Piston Air Compressors & Vacuum Pumps