Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Moa-V111-Jh Diaphragm Pump
Mfr # MOA-V111-JH
Zoro # G1176205
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 12V DC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Width 4.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # MOA-V111-JH
- Zoro # G1176205
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 4.27 in |
Overall Height | 4.69 in |
Overall Length | 8.68 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 1/16 hp, Voltage 12V DC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 24 psi, Maximum Intermittent Pressure 24 psi, Maximum Flow Rate 0.52 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 6.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- A & I PRODUCTS Cogged Wedge V-Belt (3/8" X 60") 12" x3.5" x0.3" (A-3VX600)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- GAST Stock 32/Skid Doa-V722-Aa Diaphragm Pump (DOA-V722-AA)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- Gast Vacuum Pumps & Blowers