Shop All Parts Kits
Gast
Maintenance Kit, 8.88 in Hx 8.12 in L
Mfr # K1044
Zoro # G110919855
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors, Vacuum Pumps
- Compatible Manufacturer Part Number 106R Series
- Overall Length 8.12 in
- Overall Height 8.88 in
- Number of Pieces 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K1044
- Zoro # G110919855
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Length | 8.12 in |
Overall Height | 8.88 in |
Overall Width | 8.19 in |
Details
Item | Maintenance Kit |
For Use With | Air Compressors, Vacuum Pumps |
Compatible Manufacturer Part Number | 106R Series |
Number of Pieces | 40 |
Compatible Series | 106R |
Type | Retrofit Parts |
Compatible with Brand | Gast |
Description
Maintenance Kit, Compatible with Brand Gast, Type Retrofit Parts, Compatible Grainger Part Number 813MZ0, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 40, Includes Not Applicable, Overall Length 8.12 in, Overall Width 8.19 in, Overall Height 8.88 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Pressure Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4C)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2116717 / GARDNER DENVER (B1SA0001454)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 (6011/C3)
- GAST Service Kit (K205)
- GAST Service Kit (K309)
- GAST Service Kit (K757)
- GAST Repair Kit K294K (K294K)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- INGERSOLL-RAND Pressure Switch, 135 to 175 psi (23474588)
- Gast Air Compressor Accessories