Shop All Parts Kits
Gast
Maintenance Kit, 5.75 in Hx 4.75 in L
Mfr # K1041
Zoro # G810919834
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors, Vacuum Pumps
- Type Capacitor Replacement Kit
- Overall Length 4.75 in
- Compatible with Brand Gast
- Overall Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K1041
- Zoro # G810919834
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Length | 4.75 in |
Overall Width | 4.25 in |
Overall Height | 5.75 in |
Details
Item | Maintenance Kit |
For Use With | Air Compressors, Vacuum Pumps |
Type | Capacitor Replacement Kit |
Compatible with Brand | Gast |
Compatible Series | 106R |
Compatible Manufacturer Part Number | 106R Series |
Number of Pieces | 7 |
Description
Maintenance Kit, Compatible with Brand Gast, Type Capacitor Replacement Kit, Compatible Grainger Part Number 813MZ3, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 7, Includes Not Applicable, Overall Length 4.75 in, Overall Width 4.25 in, Overall Height 5.75 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- DYNABRADE Drive Wheel (15118)
- INGERSOLL-RAND Cylinder (2141-3)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- GAST Service Kit (K309)
- GAST Service Kit (K205)
- GAST Repair Kit K294K (K294K)
- GAST Service Kit (K757)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA49 (2DAY6)
- HANKISON Refrigerated Dryer Maint Kit, 2DAX4 (HPRPMK25S)
- INGERSOLL-RAND Maintenance Kit (32319469)
- Gast Parts Kits