Shop All Parts Kits
Gast
Maintenance Kit, 5.75 in Hx 4.75 in L
Mfr # K1038
Zoro # G810919858
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors, Vacuum Pumps
- Compatible with Brand Gast
- Number of Pieces 1
- Compatible Manufacturer Part Number 106R Series
- Compatible Series 106R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K1038
- Zoro # G810919858
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Height | 5.75 in |
Overall Length | 4.75 in |
Overall Width | 4.25 in |
Details
Item | Maintenance Kit |
For Use With | Air Compressors, Vacuum Pumps |
Compatible with Brand | Gast |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 106R Series |
Compatible Series | 106R |
Type | Preventative Maintenance Kit |
Description
Maintenance Kit, Compatible with Brand Gast, Type Preventative Maintenance Kit, Compatible Grainger Part Number 813MY9, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 1, Includes Not Applicable, Overall Length 4.75 in, Overall Width 4.25 in, Overall Height 5.75 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL7)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- JED POOL TOOLS O Ring Lube (15-8500)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 69in PL, T138 (690H100)
- GAST Service Kit (K757)
- GAST Service Kit (K205)
- GAST Service Kit (K309)
- GAST Repair Kit K294K (K294K)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- HANKISON Refrigerated Dryer Maint Kit, 3YA45-3YA47 (HPRJMK2)
- OTC Maintenance Kit (13172)
- Gast Air Compressor Accessories