Shop All Parts Kits
Gast
Maintenance Kit, 2.5 in Hx 6.5 in L
Mfr # K1040
Zoro # G610919812
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors, Vacuum Pumps
- Type Service Kit
- Overall Height 2.5 in
- Overall Width 7.06 in
- Number of Pieces 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K1040
- Zoro # G610919812
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Height | 2.5 in |
Overall Width | 7.06 in |
Overall Length | 6.5 in |
Details
Item | Maintenance Kit |
For Use With | Air Compressors, Vacuum Pumps |
Type | Service Kit |
Number of Pieces | 23 |
Compatible Manufacturer Part Number | 106R Series |
Compatible with Brand | Gast |
Compatible Series | 106R |
Description
Maintenance Kit, Compatible with Brand Gast, Type Service Kit, Compatible Grainger Part Number 813MZ4, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 23, Includes Not Applicable, Overall Length 6.5 in, Overall Width 7.06 in, Overall Height 2.5 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Pressure Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- GAST Service Kit (K309)
- GAST Service Kit (K205)
- GAST Repair Kit K294K (K294K)
- GAST Service Kit (K757)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- Gast Air Compressor Accessories