Shop All Piston Air Compressors & Vacuum Pumps
Gast
Loa-101-Jr Rocking Piston Pump
Mfr # LOA-101-JR
Zoro # G0102704
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 7/64 hp
- Voltage 11 to 15V DC
- Full Load Amps 9
- Max. PSI Cont./Int. 100
- Free Air CFM @ 0 PSI 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # LOA-101-JR
- Zoro # G0102704
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 9.13 in |
Overall Width | 4.28 in |
Overall Height | 5.97 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.1 hp, Phase Single, Voltage 11 to 15V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 27.5 in Hg, Free Air Flow Rate 0.66 cfm, Maximum Speed 2,000 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- GAST 7Lde-46T-M750X Piston Pump Tank (7LDE-46T-M750X)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- Gast Piston Air Compressors & Vacuum Pumps