Shop All Piston Air Compressors & Vacuum Pumps
Gast
Loa-101-Hb Rocking Piston Pump
Mfr # LOA-101-HB
Zoro # G1176351
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/115V AC
- Overall Width 5.71 in
- Lubrication Type Oilless
- Overall Height 5.97 in
- Thermal Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # LOA-101-HB
- Zoro # G1176351
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.71 in |
Overall Height | 5.97 in |
Inlet Size | 1/4 in |
Overall Length | 7.98 in |
Outlet Size | 1/4 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.062 hp, Phase Single, Voltage 110/115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 26 in Hg, Free Air Flow Rate 0.66 cfm, 0.8 cfm, Maximum Speed 1,575 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- ENERPAC Repair Kit (RCS502K)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-05A)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- Gast Piston Air Compressors & Vacuum Pumps