Shop All Vacuum Pump Parts
Gast
Glass Jar Replacement for Vacuum Pump
Mfr # AA401
Zoro # G211118867
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Gast
- Compatible with Series 1067; 2067; 2567
- Compatible Manufacturer Part Number 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79
- Includes (1) Jar Glass
- Product Type Glass Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AA401
- Zoro # G211118867
- Country of Origin United States
- Category Vacuum Pump Parts
Details
Item | Glass Jar Replacement for Vacuum Pump |
Compatible with Brand | Gast |
Compatible with Series | 1067; 2067; 2567 |
Compatible Manufacturer Part Number | 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79 |
Includes | (1) Jar Glass |
Product Type | Glass Jar |
Compatible Manufacturer Model Number | 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79 |
Compatible with Series Family | 2065; 2565; 1065 |
Compatible with Manufacturer Model Number | 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79 |
Material | Glass |
For Use with Mfr. Model Number | 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79 |
For Use With Mfr. Model Number | 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79 |
Compatible Series | 1067; 2067; 2567 |
Description
Glass Jar Replacement for Vacuum Pump, Compatible with Brand Gast, Compatible Manufacturer Part Number 1065-P33A, 1065V2A, 2065-V2A, 2565-V103, 2565-V2A, 2565-V79, Compatible Grainger Part Number 33K878, 33K881, 33K884, 7Z778, 7Z779, 7Z781, 7Z782, 7Z783, Compatible Series 1067; 2067; 2567, Includes (1) Jar Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 115/208-230/277V, 1-Phase, 1/2 HP (HC43CE600)
- RHEEM Removeable Drain Pan (68-102699-02)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUX6)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- Gast Vacuum Pump Parts