Shop All Pneumatic Tool Parts
Gast
Gauge-Vacuum 2 Dia Sp Ae136
Mfr # AE136
Zoro # G0645535
original price:
$95.05
6% off
new price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Measures Vacuum from 0-30 in of Hg (0-760 mm of Hg)
- Type Vacuum Gauge
- Thread Size 1/4" NPT
- Fits Brand Gast
- For Use With Mfr. Model Number DAA-V701-EB, DOA-P501-BN, DOA-P501-FD, DOA-P504-BN, DOA-P701-AA, DOA-P701-DB, DOA-P704-AA, DOA-V502-JK, DOA-V722-AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AE136
- Zoro # G0645535
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Thread Size | 1/4" NPT |
Details
Item | Vacuum Gauge |
Features | Measures Vacuum from 0-30 in of Hg (0-760 mm of Hg) |
Type | Vacuum Gauge |
Fits Brand | Gast |
For Use With Mfr. Model Number | DAA-V701-EB, DOA-P501-BN, DOA-P501-FD, DOA-P504-BN, DOA-P701-AA, DOA-P701-DB, DOA-P704-AA, DOA-V502-JK, DOA-V722-AA |
Compatible with Manufacturer Part Number | DAA-V701-EB, DOA-P501-BN, DOA-P501-FD, DOA-P504-BN, DOA-P701-AA, DOA-P701-DB, DOA-P704-AA, DOA-V502-JK, DOA-V722-AA |
Compatible with Brand | Gast |
Product Type | Vacuum Gauge |
Description
Vacuum Gauge, Series Not Applicable, Compatible with Grainger Part Number 33K710, 33K714, 33K715, 33K716, 33K722, 33K729, 33K732, 33K733, 3KYY6, Product Type Vacuum Gauge, Compatible with Manufacturer Part Number DAA-V701-EB, DOA-P501-BN, DOA-P501-FD, DOA-P504-BN, DOA-P701-AA, DOA-P701-DB, DOA-P704-AA, DOA-V502-JK, DOA-V722-AA, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 720-8M-30 Synchro-Cog HT Synchronous Belt (720-8M-30)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/3 HP, 1-Ph, 825 rpm (048A8O183)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- GAST Muffler 6Am/8Am/2567/3040 Sp Ac990 (AC990)
- GAST Cylinder Af509 (AF509)
- GAST Check Valve No.226T 1/4 Sp Aj550 (AJ550)
- GAST Repair Kit Sp K294J (K294J)
- REELCRAFT Service Kit, 9000 Latch Parts (S602303)
- Gast Compressor, Air Tank & Pneumatic Tool Parts