Shop All Pneumatic Tool Parts
Gast
Gauge-Vac Gast 1/4 Npt Sp Aa640
Mfr # AA640
Zoro # G0483631
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gast
- Type Vacuum Gauge
- Thread Size 1/4" NPT
- For Use With Mfr. Model Number 120R689-P101-N800NX, 86R123-101-N170X, 86R130-101-N270X, 86R142-P001B-N270X, 87R135-101-N270X, 87R642-101R-N470X, 87R645-101-N470X, 87R647-VS101-N470X, LOA-101-HB, LOA-101-JR
- Compatible with Manufacturer Part Number 120R689-P101-N800NX, 86R123-101-N170X, 86R130-101-N270X, 86R142-P001B-N270X, 87R135-101-N270X, 87R642-101R-N470X, 87R645-101-N470X, 87R647-VS101-N470X, LOA-101-HB, LOA-101-JR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AA640
- Zoro # G0483631
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Thread Size | 1/4" NPT |
Details
Item | Vacuum Gauge |
Fits Brand | Gast |
Type | Vacuum Gauge |
For Use With Mfr. Model Number | 120R689-P101-N800NX, 86R123-101-N170X, 86R130-101-N270X, 86R142-P001B-N270X, 87R135-101-N270X, 87R642-101R-N470X, 87R645-101-N470X, 87R647-VS101-N470X, LOA-101-HB, LOA-101-JR |
Compatible with Manufacturer Part Number | 120R689-P101-N800NX, 86R123-101-N170X, 86R130-101-N270X, 86R142-P001B-N270X, 87R135-101-N270X, 87R642-101R-N470X, 87R645-101-N470X, 87R647-VS101-N470X, LOA-101-HB, LOA-101-JR |
Product Type | Vacuum Gauge |
Compatible with Brand | Gast |
Description
Vacuum Gauge, Series Not Applicable, Compatible with Grainger Part Number 33K840, 33K842, 36XD62, 36XD63, 36XD64, 52DD89, 52DD90, 784T99, 787XL8, 800U31, Product Type Vacuum Gauge, Compatible with Manufacturer Part Number 120R689-P101-N800NX, 86R123-101-N170X, 86R130-101-N270X, 86R142-P001B-N270X, 87R135-101-N270X, 87R642-101R-N470X, 87R645-101-N470X, 87R647-VS101-N470X, LOA-101-HB, LOA-101-JR, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-107 RESALE (123368 INS-SC-107)
- GAST Repair Kit K767 (K767)
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- GAST O-Ring 0323/0523-0823/1023 Sp Ak473 (AK473)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- GAST Rep Kit 6Am/8Va Rev/Nema Sp K281 (K281)
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- SPEEDAIRE Nosepiece, 1/8, 3.2mm (TTR8212601CG)
- Gast Pneumatic Tool Parts