Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Gast Standard Moa-P101-Aa Diaphragm Pump
Mfr # MOA-P101-AA
Zoro # G0665257
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Width 4.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # MOA-P101-AA
- Zoro # G0665257
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 4.27 in |
Overall Length | 7.03 in |
Overall Height | 4.72 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Cord Length | 14 in |
Description
Compressor/Vacuum Pump, Output Power 1/16 hp, Voltage 115V AC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Flow Rate 0.5 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 42.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-273 Timing Belt, 60-S3M-273 (60-S3M-273)
- KELLEY Bushings, Flange Bushing 5/8"Id X 7/8"Od (040-045)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309-2NSE9C3 (6309-2NSE9C3)
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Stock 32/Skid Doa-V722-Aa Diaphragm Pump (DOA-V722-AA)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- Gast Vacuum Pumps & Blowers