Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Gast Standard Doa-V502-Jk Diaphragm Pump
Mfr # DOA-V502-JK
Zoro # G1176150
original price:
$630.99
9% off
new price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 12V DC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Height 7.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # DOA-V502-JK
- Zoro # G1176150
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 7.82 in |
Overall Width | 5.11 in |
Overall Length | 9.34 in |
Inlet Size and Type | 1/4 in NPT |
Outlet Size and Type | 1/4 in NPT |
Cord Length | 18 in |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 12V DC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.83 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 14.0 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- DAYTON AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (6A118)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- Gast Diaphragm Compressors & Vacuum Pumps