Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Gast Standard Doa-P701-Db Diaphragm Pump
Mfr # DOA-P701-DB
Zoro # G3233100
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Width 5.35 in
- Overall Height 7.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # DOA-P701-DB
- Zoro # G3233100
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 5.35 in |
Overall Height | 7.68 in |
Overall Length | 7.88 in |
Inlet Size and Type | 1/4 in NPT |
Outlet Size and Type | 1/4 in NPT |
Details
Item | Compressor/Vacuum Pump |
Compressor Type | Diaphragm |
Output Power | 1/8 hp |
Flow Rate @ 0 psi @ 50 Hz | 0.9 cfm |
Maximum Continuous Pressure | 60 psi |
Flow Rate @ 0 psi | 1.1 cfm |
Weight | 20 lb |
Pump Type | Diaphragm |
Outlet Connection Type | NPT |
Max. Pressure Cont/Int | 60 psi / 60 psi |
Inlet Connection Type | NPT |
Maximum Vacuum | 25.5 in Hg |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Maximum Intermittent Pressure | 60 psi |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D40B05HV, Pressure Line, 5 micron, Outside-In (MF0060285)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- DYNABRADE Shroud (56051)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Stock 32/Skid Doa-V722-Aa Diaphragm Pump (DOA-V722-AA)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- Gast Diaphragm Compressors & Vacuum Pumps