Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Gast Standard Doa-P501-Fd Diaphragm Pump
Mfr # DOA-P501-FD
Zoro # G1176178
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 220/230V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Height 7.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # DOA-P501-FD
- Zoro # G1176178
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 7.68 in |
Overall Length | 7.66 in |
Overall Width | 5.35 in |
Inlet Size and Type | 1/4 in NPT |
Outlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 21/64 hp, Voltage 220/230V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.9 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- Gast Vacuum Pumps & Blowers