Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Gast Standard Daa-V701-Eb Diaphragm Pump
Mfr # DAA-V701-EB
Zoro # G0665205
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 110/115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Width 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # DAA-V701-EB
- Zoro # G0665205
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 7.13 in |
Overall Length | 11.76 in |
Overall Height | 7.66 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Cord Length | 6 ft |
Description
Compressor/Vacuum Pump, Output Power 1/4 hp, Voltage 110/115V AC, Maximum Vacuum 29 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.1 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 2.7/2.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- GAST Muffler 32 Oz Gl O/L 3/4 Sp Aa900F (AA900F)
- PACKARD Titan 440/370-Volt 40+7.5 MFD Round Pro Run Capacitor (TRCFD4075)
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- Gast Diaphragm Compressors & Vacuum Pumps