Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 8Hdm-10-M853 Piston Pump
Mfr # 8HDM-10-M853
Zoro # G1175837
Free Shipping & Returns
$3,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220 to 240V/380 to 440V AC, 230/460V AC
- Outlet Size 3/8 in
- Cylinder Material Aluminum
- Finish Painted
- Number of Cylinders 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 8HDM-10-M853
- Zoro # G1175837
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Overall Width | 12.359 in |
Overall Length | 21.579 in |
Overall Height | 8.35 in |
Stroke Length | 3/4 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 4, Output Power 2 hp, Phase Single, Voltage 220 to 240V/380 to 440V AC, 230/460V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 9.1 cfm, 11 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (2190-TK1)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- TOMPKINS Hydraulic Fitting-Steel08MJ HEX HEAD PLUG (2408-08)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSRM01.00)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- Gast Vacuum Pumps & Blowers