Shop All Air Motors
Gast
Gast Standard 8Am-Nrv-5B Air Motor
Mfr # 8AM-NRV-5B
Zoro # G0602421
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 8 1/2 in
- Length Less Shaft 6 19/20 in
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8AM-NRV-5B
- Zoro # G0602421
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 8 1/2 in |
Length Less Shaft | 6 19/20 in |
Shaft Length | 1 1/2 in |
Outside Diameter | 6 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 5 1/2 in |
Shaft Diameter | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Length | 1 3/8 in |
Inlet Size | 1/2 in |
Mount Hole Center-to-Center Width | 3 7/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Length | 3 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 5 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 3/4 in, Shaft Length 1 1/2 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade Not Applicable, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 28 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part 24483760 (24483760)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth (80BS11H X 1 5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- GAST Stock 24/Skid 4Am-Nrv-50C Air Motor (4AM-NRV-50C)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- Gast Pneumatic System Components