Shop All Air Motors
Gast
Gast Standard 8Am-Frv-30A Air Motor
Mfr # 8AM-FRV-30A
Zoro # G0602397
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 8 1/2 in
- Shaft Length 1 1/2 in
- Mount Type Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8AM-FRV-30A
- Zoro # G0602397
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 8 1/2 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 6 19/20 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 3/4 in |
Overall Height | 6 in |
Inlet Size | 1/2 in |
Overall Width | 5 1/2 in |
Outside Diameter | 5 1/2 in |
Keyway Width | 1/8 in |
Keyway Length | 1 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 5 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 3/4 in, Shaft Length 1 1/2 in, Mount Type Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade Not Applicable, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 27 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 6.25-in. OD (AK64 X 1 3/16)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- Gast Pneumatic System Components