Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 7Hdd-10-M853 Piston Pump
Mfr # 7HDD-10-M853
Zoro # G1175855
original price:
$2,732.00
6% off
new price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220-240/380-440V AC, 230/460V AC
- Lubrication Type Oil Free
- Thermal Protection Automatic Reset
- Inlet Size 3/8 in
- Number of Cylinders 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 7HDD-10-M853
- Zoro # G1175855
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in |
Overall Height | 8.41 in |
Overall Width | 11.98 in |
Overall Length | 21.64 in |
Outlet Size | 3/8 in |
Description
Piston Air Compressor, 2 hp, 3/8 In. Outlet, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 2 hp, Phase Three, Voltage 220-240/380-440V AC, 230/460V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 9.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- Gast Piston Air Compressors & Vacuum Pumps