Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 7Hdd-10-M750X Piston Pump
Mfr # 7HDD-10-M750X
Zoro # G1175846
product price: $2,891.99
/ea
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230V AC
- Finish Painted
- Overall Width 11.98 in
- Overall Height 8.4 in
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 7HDD-10-M750X
- Zoro # G1175846
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 11.98 in |
Overall Height | 8.4 in |
Inlet Size | 3/8 in |
Overall Length | 21 in |
Outlet Size | 3/8 in |
Stroke Length | 5/8 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 4, Output Power 1.5 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 9.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth (Y-1280)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- Gast Piston Air Compressors & Vacuum Pumps