Shop All Air Motors
Gast
Gast Standard 6Am-Frv-81 Air Motor
Mfr # 6AM-FRV-81
Zoro # G1175889
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 7 1/2 in
- Mount Type Foot
- Standards ATEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 6AM-FRV-81
- Zoro # G1175889
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7 1/2 in |
Length Less Shaft | 6 11/100 in |
Shaft Length | 1 3/8 in |
Overall Width | 5 in |
Outside Diameter | 5 in |
Overall Height | 6 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Keyway Depth | 1/8 in |
Inlet Size | 1/2 in |
Keyway Length | 1 3/8 in |
Keyway Width | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2794 mm Outside Length, 17 mm Top Width, 1 Ribs (B107)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- GAST NEMA 56c Flange Mount (AG983)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- Gast Pneumatic System Components